Shop All Truck Valves
Weatherhead
Truck Valve, 5/8 In Hose ID, 3/8 In MNPT
Mfr # 7504
Zoro # G2516026
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type MNPT x Hose
- Body Material Forged Brass
- Hose Inside Dia. 5/8 in
- Max. Pressure 200 psi
Product Information
- Brand Weatherhead
- MFR # 7504
- Zoro # G2516026
- Country of Origin China
- Category Truck Valves
Dimensions
Pipe Size | 3/8" |
Hose Inside Dia. | 5/8 in |
Overall Width | 2 1/4 in |
Overall Height | 3 in |
Hose Inside Diameter | 5/8 in |
Details
Connection Type | MNPT x Hose |
Body Material | Forged Brass |
Max. Pressure | 200 psi |
Item | Truck Valve |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Material | Buna-n |
Handle Material | Steel |
Maximum Operating Temperature | 250 Degrees F |
Product Type | Truck Valve |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 200 psi |
Description
Truck Valve, Body Material Forged Brass, Connection Type MNPT x Hose, Seal Material Buna-N, Maximum Operating Pressure 200 psi, Handle Material Steel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Pipe Size 3/8 in, Hose Inside Diameter 5/8 in, Product Type Truck Valve, Overall Width 2 1/4 in, Overall Height 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread (90.394.300)
- APOLLO BY TMG 2 in. x 2 in. PVC Slide Repair Coupling (PVCC2SL)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges 15"Wx26"H (CB-CLC1526FS)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" Malleable Iron Reducing Tee Class 150 (0810046011)
- WEATHERHEAD Truck Valve, 1/2 In MNPT x FNPT (7508)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 1/2 In MNPT (7502)
- MIDLAND METAL 34 X 12 HOSE X MIP TRUCK VALVE (46456)
- Weatherhead Valves