Shop All Truck Valves
Weatherhead
Truck Valve, 1/2 In MNPT x FNPT
Mfr # 7508
Zoro # G2902514
original price:
$80.80
36% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT x FNPT
- Body Material Forged Brass
- Max. Pressure 200 psi
- Overall Height 3 1/4 in
Product Information
- Brand Weatherhead
- MFR # 7508
- Zoro # G2902514
- Country of Origin China
- Category Truck Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 3 1/4 in |
Overall Width | 2 1/4 in |
Hose Inside Diameter | 1/2 in |
Details
Connection Type | MNPT x FNPT |
Body Material | Forged Brass |
Max. Pressure | 200 psi |
Item | Truck Valve |
Handle Material | Steel |
Seal Material | Buna-n |
Temp. Range | -40 Degrees to 250 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Truck Valve |
Description
Truck Valve, Body Material Forged Brass, Connection Type MNPT x FNPT, Seal Material Buna-N, Maximum Operating Pressure 200 psi, Handle Material Steel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Pipe Size 1/2 in, Hose Inside Diameter 1/2 in, Product Type Truck Valve, Overall Width 2 1/4 in, Overall Height 3 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- ZURN Cartridge, 2-1/4", Brass (G67922)
- ZORO SELECT 1/2" x 1/8" Malleable Iron Hex Bushing Class 150 (5P510)
- KOHLER Nut (1395648)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 3/8 In MNPT (7504)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 1/2 In MNPT (7502)
- MIDLAND METAL 34 X 12 HOSE X MIP TRUCK VALVE (46456)
- Weatherhead Valves