Shop All Brake Parts
Weatherhead
Swivel Male Elbow, 1/4-18, 1/2 In Tube Sz
Mfr # 1869X8X4S
Zoro # G2692207
product price: $30.78
/ea
$30.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Swivel Tees/Connectors
- Pressure (PSI) 150
- Type Male
- Tube Size 1/2 in
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Weatherhead
- MFR # 1869X8X4S
- Zoro # G2692207
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Thread Size | 1/4-18 |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 17/32 in |
Fitting Thread Size | 1/4-18 |
Description
Swivel Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B28 (B28)
- GUMOUT Starting Fluid 11 oz (5072866)
- LOCTITE Pst 592 - Thread Sealant, 483630 (483630)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (PA1608)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1469X8X8)
- WEATHERHEAD Male Branch Tee, 1/8-27, 1/4 In Tube Sz (1872X4)
- WEATHERHEAD Male Branch Tee, 3/8-18, 3/8 In Tube Sz (1472X6X6X6)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blue (3270-1016-0100)
- Weatherhead Brake Parts