Shop All Brake Parts
Weatherhead
Sleeve, 1/4 In Tube Sz, PK10
Mfr # 1360X4
Zoro # G0866792
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Air Hose Connectors/Adapters
- Tube Size 1/4 in
- Material Brass
- Pressure (PSI) 150
- Standards SAE 120115
Product Information
- Brand Weatherhead
- MFR # 1360X4
- Zoro # G0866792
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Overall Length | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Details
Item | Sleeve |
Sub-Category | Air Hose Connectors/Adapters |
Material | Brass |
Pressure (PSI) | 150 |
Standards | SAE 120115 |
Temp. Range | -40 Degrees to 200 Degrees F |
Connection | Compression Copper Tube |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | 65 Degrees F |
Specific Fitting Shape | Sleeve |
Compatible Tube Material | Copper |
Compatible Fitting Connection Type | Compression |
Maximum Operating Temperature | 250 Degrees F |
Fitting Material | Brass |
System of Measurement | Imperial |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards SAE 120115, Compatible Fitting Connection Type Compression, Compatible Tube Material Copper, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Volkswagen Golf 15:Rear Shock Absorber, 19-230542 (19-230542)
- ASTRO PNEUMATIC Wheel Masker Set, 13-15" Tires, 4 pcs. (9004)
- FEL-PRO Water Outlet Gasket, 35062 (35062)
- CARVER BY COVERCRAFT Carver Poly-Flex II Styled-to-Fit Boat Cover f/16' Drift Boats - Grey (74300F-10)
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- WEATHERHEAD Swivel Male Connector, 45Deg, 3/8-18 (1880X6X6S)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1469X8X8)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- PARKER Swivel Male Branch Tee, 1/2 in. Tube Size (172PTC-8-4)
- Weatherhead Automotive Brakes