Weatherhead

Power Unit, 3 hp, 460VAC, 2500 psi (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Hydraulic Power Units

Key Features

  • Power Source - Power Units AC Power
  • Voltage 230/460V AC
  • Nominal Flow 1.5 gpm
  • Max. Pressure 2,500 psi
  • Reservoir Capacity 5 gal
See all product information

Product Information

Dimensions

Overall Height 30 in
Overall Width 10 in
Overall Length 18 in

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 3 hp HP, RPM 1,800 RPM, 230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 8.2/4.1, Pump Stage 1, Max. Pressure 2,500 psi, Nominal Flow 1.5 gpm, Reservoir Capacity 5 gal, Overall Length 18 in, Overall Width 10 in, Overall Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.