Shop All Hydraulic Hose Fittings
Weatherhead
Pipe Plug Hex Head 1/2In Male, 3152X8
Mfr # 3152X8
Zoro # G3563920
original price:
$5.19
23% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- For Hose Dash Size -8
- For Hose I.D. 1/2 in
- Fitting Connection Type NPTF
- Hydraulic Fitting Thread Type Male NPT
Product Information
- Brand Weatherhead
- MFR # 3152X8
- Zoro # G3563920
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 0.78 |
Fitting Thread Size 1 | 1/2"-14 |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Overall Length | 0.78mm |
Description
Hydraulic Hose Plug, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, 1,200 psi, Reusable Yes, Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X65X8-R2LS32-S (40X65X8-R2LS32-S)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.12 inch OD (33V412SH)
- CONTINENTAL 3/4" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-75-11)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-666)
- WEATHERHEAD Compression Union 3/16In, 0062X03 (62X3)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16822 (12Z-G80)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" O-Ring Bo (6408-H04-O)
- Weatherhead Hydraulic Hoses & Fittings