Shop All Hydraulic Hose Fittings
Weatherhead
Pipe Coupling 1/8In X 1/8In Pipe, 3300X2
Mfr # 3300X2
Zoro # G3564036
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Fitting Size 1/8 in x 1/8 in
- Finish Dura Kote(TM)
- Fitting Gender Female x Male
Product Information
- Brand Weatherhead
- MFR # 3300X2
- Zoro # G3564036
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/8 in x 1/8 in |
Length (In.) | 0.75 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Compatible Pipe Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Thread Size | 1/8"-27 |
Overall Length | 0.75 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.75 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 40MM-KW Taper Lock Bushing (2012 X 40MM 12MMX6MM KWY)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- INA Stud Track Roller, Size 62 (KR62-PP-A)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.30" OD (5V1132)
- WEATHERHEAD Street Elbow 1/4In Pipe, 3400X04 (3400X4)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/8In (3350X2)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- WEATHERHEAD Fitting 1/4In Tubex1/4In Pipe (C5205X4X4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (06E-106)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12MP12)
- Weatherhead Hydraulic Hoses & Fittings