Shop All Plug Valves
Weatherhead
Multiple Shut-Off Valve
Mfr # 6708
Zoro # G0558363
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Design 4-Way
- Connection Type FNPT
- Body Material Brass
- Max. Pressure 30 psi
Product Information
- Brand Weatherhead
- MFR # 6708
- Zoro # G0558363
- Country of Origin China
- Category Plug Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2 3/8 in |
Overall Height | 4 1/2 in |
Details
Item | Multiple Shut-Off Valve |
Valve Design | 4-Way |
Connection Type | FNPT |
Body Material | Brass |
Max. Pressure | 30 psi |
Handle Type | Lever Operated |
Temp. Range | -65 Degrees To 250 Degrees F |
Description
Multiple Shut-Off Valve, 4-Way, Body Material Brass, Connection Type FNPT, Pipe Size 3/8 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 4 1/2 in, Overall Length 2 3/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Toilet Support, 7.5-14In, Wall Mount (612011919)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-13220)
- ORBIT 3/4 x 3/4 in. PVC Threaded Male/Female Hose to Pipe Fitting (53364)
- CHICAGO FAUCET Laminar Flow Outlet, 2.2 GPM (E29JKABCP)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- Weatherhead Valves