Shop All Brake Accessories
Weatherhead
Male Run Tee, 1/4-18, 3/8 In Tube Sz
Mfr # 1471X6
Zoro # G1500904
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nut and Sleeve
- Sub-Category Tees
- Pipe Size 1/4 in
- Temp. Range -40 Degrees to 200 Degrees F
- Standards DOT FMVSS 571.106, SAE, SAE 100425BA
Product Information
- Brand Weatherhead
- MFR # 1471X6
- Zoro # G1500904
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Thread Size | 1/4-18 |
Hex Size | 9/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
Overall Length | 2 5/32 in |
Thread Size C | 3/8-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 1/4-18 |
Description
Male Run Tee, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 3/8-18, Thread Size A 1/4-18, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 50 Double Connector Link (USA) 4" x6" x1" (A-CL50D)
- SEA-DOG Sea-Dog 079710 Weldable Bow Light (079710)
- STANDARD IGNITION Multi-Function Connector, S2399 (S2399)
- OMEGA Floor Jack 3 Ton (HW93652)
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1468X8X8)
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- WEATHERHEAD Insert, 3/4 In Tube Sz, PK10 (1484X12)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6S)
- VELVAC Male Connector, 1/4"x1/8" (012017)
- Weatherhead Automotive Brakes