Shop All Brake Accessories
Weatherhead
Male Elbow, 45 Deg, 3/8-18, 1/2 In Tube Sz
Mfr # 1380X8
Zoro # G1253752
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Compression Copper Tube
- Tube Size 1/2 in
- Thread Size 3/8-18
Product Information
- Brand Weatherhead
- MFR # 1380X8
- Zoro # G1253752
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Tube Size | 1/2 in |
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Hex Size | 13/16 in |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size A | 11/16-20 |
Overall Length | 2 21/32 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 21/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 11/16-20, Thread Size B 3/8-18, System of Measurement Imperial, Standards DOT, SAE, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Long Tire Swab 14 1/2" (C120366)
- LISLE Spout and Cap, Grey (19742)
- AP EXHAUST PRODUCTS STRAIGHT TUBING - 5.00IN X 10FT ALUMINIZED, 16 GA. (500A1016)
- DENSO Cabin Air Filter 1993-2001 Lexus ES300, 453-1004 (453-1004)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6S)
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- WEATHERHEAD Insert, 3/4 In Tube Sz, PK10 (1484X12)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1468X8X8)
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- AGS Steel Brake Line Union, 3/16 (3/8-24 Bubble), 1/card (BLU-7C)
- Weatherhead Automotive Brakes