Shop All Brake Parts
Weatherhead
Male Elbow, 1/8-27, 5/32 In Tube Sz
Mfr # 1869X2.5
Zoro # G0502573
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Elbows
- Standards DOT FMVSS 571.106, SAE J1131
- Thread Size 1/8-27
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Quick Connect
Product Information
- Brand Weatherhead
- MFR # 1869X2.5
- Zoro # G0502573
- Country of Origin Italy
- Category Brake Parts
Dimensions
Thread Size | 1/8-27 |
Tube Size | 5/32 in |
Pipe Size | 1/8 in |
Overall Length | 3/4 in |
Fitting Thread Size | 1/8-27 |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- HANDY PACK Handy Hp3040 Wire Terminal Clip (HP3040)
- A & I PRODUCTS Kit, Low Voltage Clutch Coil Protection, Includes AR74411 Relay 4" x4" x1.5" (A-888301284)
- ATTWOOD MARINE Attwood Deck Fill f/Carbon Canister System - Angled Body & Scalloped Black Plastic Cap (99DFCCAB1S)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- WEATHERHEAD Male Connector, 1/2-14, 3/4 In Tube Sz (1468X12)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1868X8)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- WEATHERHEAD Adapter, Inverted Flare, Brass1/2In Tube (402X8)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-46016)
- Weatherhead Automotive Brakes