Shop All Brake Accessories
Weatherhead
Male Elbow, 1/8-27, 3/8 In Tube Sz
Mfr # 1469X6X2
Zoro # G3234183
original price:
$9.35
31% off
new price: $6.38
/ea
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 5/8 in
- Thread Size 1/8-27
- Pipe Size 1/8 in
- Standards DOT FMVSS 571.106, SAE
- Includes Nut and Sleeve
Product Information
- Brand Weatherhead
- MFR # 1469X6X2
- Zoro # G3234183
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Hex Size | 5/8 in |
Thread Size | 1/8-27 |
Pipe Size | 1/8 in |
Tube Size | 3/8 in |
Thread Size A | 17/32-24 |
Thread Size B | 1/8-27 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 9/32 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 17/32-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Work Light, LED, 2-1/4" L (KE-RZL1)
- WEATHERTECH CargoLiners/Black, 40853 (40853)
- TURBOSMART TURBO PARTS Vent To Atmosphere; Dual Port; Black; Aluminum (TS-0203-1081)
- CAR CERTIFIED TOOLS GM 3 Tab Master Cylinder Adapter (CATBA04)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1471X6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X6)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1474X4)
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- AGS Brass Adapter, Female(5/8-18 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-18)
- Weatherhead Automotive Brakes