Shop All Brake Parts
Weatherhead
Male Elbow, 1/8-27, 1/4 In Tube Sz
Mfr # 1869X4
Zoro # G0527581
original price:
$12.57
26% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8-27
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE J1131
- Material Brass
- Type Male
Product Information
- Brand Weatherhead
- MFR # 1869X4
- Zoro # G0527581
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/8-27 |
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 31/32 in |
Fitting Thread Size | 1/8-27 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Close Nipple, 1 Length, Male (3/8-18 NPT), 1/card (PTF-25C)
- PENNZOIL Engine Oil, 5W-30, Full Synthetic, 5 Qt. (550046126)
- WEATHERHEAD Male Connector, 45 Deg, 5/8 In Tube Sz (1880X10)
- FAIRCHILD INDUSTRIES Kd2019 - 1971-1980 Ih Scout Ii Belt Weatherstrip Kit (KD2019)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1471X6X6X6)
- WEATHERHEAD Male Elbow, 3/8-18, 1/2 In Tube Sz (1469X8)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1869X10X6)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1368X6)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- WEATHERHEAD Male Connector, 1/16-27, 5/32 In Tube Sz (1868X2.5X1)
- Weatherhead Brake Parts