Shop All Brake Parts
Weatherhead
Male Elbow, 1/4-18, 1/4 In Tube Sz
Mfr # 1869X4X4
Zoro # G2422646
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Sub-Category Elbows
- Pipe Size 1/4 in
- Thread Size 1/4-18
- Material Brass
Product Information
- Brand Weatherhead
- MFR # 1869X4X4
- Zoro # G2422646
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Tube Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/8 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-1/4 x 3-1/4 x 3/8", CRWA1, NBR (22441)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 99-18 SILVERADO/SIERRA 1500 TRUCKS (199-90722)
- KFI Plow Markers (105640)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- WEATHERHEAD Male Branch Tee, 1/4-18, 3/8 In Tube Sz (1472X6)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- WEATHERHEAD Union, 3/8 In Tube Sz (1862X6)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz (1880X8)
- PARKER Air Brake Tubing, 3/8 In. OD, Blu (1120-6B-BLU-500)
- Weatherhead Brake Parts