Shop All Brake Accessories
Weatherhead
Male Elbow, 1/4-18, 1/4 In Tube Sz
Mfr # 1369X4X4
Zoro # G2873997
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Temp. Range -40 Degrees to 200 Degrees F
- Pipe Size 1/4 in
- Includes Nut and Sleeve
- Standards DOT, SAE
Product Information
- Brand Weatherhead
- MFR # 1369X4X4
- Zoro # G2873997
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Thread Size | 1/4-18 |
Hex Size | 9/16 in |
Thread Size A | 7/16-24 |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 7/16-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards DOT, SAE, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 71-79 Vw Transporter/70-75 Porsche 914 Oil Filter, W920/17 (W920/17)
- WIX FILTERS Auto Trans Filter Kit, 58945 (58945)
- CENTRIC PARTS Disc Brake Pad Set, 104.00520, Front (104.00520)
- OPTRONICS 9-Led Square Heavy Duty Work Light With Flood Beam; 2160 Lumens (TLL46CFB)
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- WEATHERHEAD Insert, 5/8 In Tube Sz, PK10 (1484X10)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1471X6)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1474X4)
- OVERTIME UU500008 2 in. Trailer Axle U Bolt Kit (OV575488)
- Weatherhead Automotive Brakes