Shop All Brake Parts
Weatherhead
Male Elbow, 1/4-18, 1/2 In Tube Sz
Mfr # 1469X8X4
Zoro # G2117211
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression Nylon Tube
- Pressure (PSI) 150
- Tube Size 1/2 in
- Hex Size 23/32 in
- Material Brass
Product Information
- Brand Weatherhead
- MFR # 1469X8X4
- Zoro # G2117211
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Hex Size | 23/32 in |
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Thread Size A | 11/16-20 |
Overall Length | 1 13/32 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 11/16-20, Thread Size B 1/4-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS ENDURANCE 7 RV BLADE TO 7 RV BLADE EXTENTION (20049)
- BALDWIN FILTERS Fuel Element, Biodiesel/Diesel (PF46152)
- MEGUIARS WAX With 16 Ounce Spray Bottle Of Convertible Top Cleaner, For Vinyl/ Fabric (G2016)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471570 (471570)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/2 In Tube Sz (1869X8X4S)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1468X4X4)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1461X4)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- SUR&R Nut, Inverted Flare, 3/8"-24 Thread Sz, PK4 (BR105)
- Weatherhead Automotive Brakes