Shop All Brake Accessories
Weatherhead
Male Elbow, 1/2-14, 5/8 In Tube Sz
Mfr # 1369X10
Zoro # G0974154
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-14
- Type Male
- Includes Nut and Sleeve
- Connection Compression Copper Tube
- Standards DOT, SAE
Product Information
- Brand Weatherhead
- MFR # 1369X10
- Zoro # G0974154
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Thread Size | 1/2"-14 |
Hex Size | 29/32 in |
Pipe Size | 1/2 in |
Tube Size | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 5/8 in |
Thread Size B | 1/2-14 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 13/16-18, Thread Size B 1/2-14, System of Measurement Imperial, Standards DOT, SAE, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW8)
- BALDWIN FILTERS Hydraulic Filter, 2 x 6-5/16 In (H9327)
- WIX FILTERS Air Filter, 42096R (42096R)
- VALVOLINE Valv QT 10W40 Motor Oil (797671)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1471X6)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X6)
- WEATHERHEAD Insert, 3/4 In Tube Sz, PK10 (1484X12)
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- AGS Brass Compression Sleeve, 3/8 Tube, 1/bag (CFS-4B)
- Weatherhead Brake Accessories