Shop All Brake Parts
Weatherhead
Male Elbow, 1/2-14, 3/4 In Tube Sz
Mfr # 1469X12
Zoro # G3410294
product price: $38.07
/ea
$38.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE
- Thread Size 1/2"-14
- Temp. Range -40 Degrees to 200 Degrees F
- Hex Size 1 1/8 in
- Includes Nut and Sleeve
Product Information
- Brand Weatherhead
- MFR # 1469X12
- Zoro # G3410294
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/2"-14 |
Hex Size | 1 1/8 in |
Pipe Size | 1/2 in |
Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 in |
Thread Size A | 1-18 |
Thread Size B | 1/2-14 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 1-18, Thread Size B 1/2-14, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE, Compatible Tube Material Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-27/32 In (BT9370-MPG)
- SEA-DOG Battery Tray w/Straps f/24 Series Batteries (415044-1)
- MITYVAC Vacuum Brake Bleed Kit, 15-1/2" L (MV6838)
- CHICAGO DIE CASTING 146 1-2 0.5 in. Bore 3 Step V-Groove Pulley (118946)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1869X10X6)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- WEATHERHEAD Union, 5/8 In Tube Sz (1462X10)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1868X8)
- WEATHERHEAD Female Connector, 1/4-18, 1/2 In Tube Sz (1866X8X4)
- ANDERSON METALS Sleeve, Compression, Brass, 150psi (1460X532)
- Weatherhead Automotive Brakes