Shop All Brake Parts
Weatherhead
Male Connector, 45 Deg, 3/8 In Tube Sz
Mfr # 1880X6X8
Zoro # G2985647
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Elbows
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Quick Connect
- For Use With Push Connect/Air Brake
- Tube Size 3/8 in
Product Information
- Brand Weatherhead
- MFR # 1880X6X8
- Zoro # G2985647
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Thread Size | 1/2"-14 |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 29/32 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING HITCH ACCESSORIES, 2 BOX HITCH EXTENSION, 12 (32850)
- AUTO VENTSHADE 15-C F150 AEROSKIN HOODPROTECTOR-SMOKE (322096)
- A & I PRODUCTS Shaft, PTO (1000 RPM) 12" x2.5" x2.5" (A-R38224)
- WEATHER GUARD COMPOSITE BULKHEAD FOR RAM PROMASTER (96140-3-01)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1461X6)
- WEATHERHEAD Male Connector, 1/8-27, 5/32 In Tube Sz (1868X2.5)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6X6)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1469X4)
- RAYBESTOS Ford E-150 08-13 (H5822A)
- Weatherhead Brake Parts