Shop All Brake Parts
Weatherhead
Male Connector, 45 Deg, 1/4 In Tube Sz
Mfr # 1480X4X4
Zoro # G0625983
product price: $11.74
/ea
$11.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression Nylon Tube
- Pipe Size 1/4 in
- Sub-Category Elbows
- Standards DOT FMVSS 571.106, SAE
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Weatherhead
- MFR # 1480X4X4
- Zoro # G0625983
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Tube Size | 1/4 in |
Thread Size | 1/4-18 |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 11/16 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 17/32-24 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 17/32-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE Antifreeze Coolant, Ready-to-Use, 55 gal. (AF3355)
- STANDARD IGNITION Ignition Starter Switch, Us-138Ka (US-138KA)
- BELL Drink Holder, Black (00051-8)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- WEATHERHEAD Male Connector, 45Deg, 3/8 In Tube Sz (1880X6X2)
- WEATHERHEAD Male Connector, 1/2-14, 3/4 In Tube Sz (1468X12)
- WEATHERHEAD Union, 5/8 In Tube Sz (1462X10)
- WEATHERHEAD Bulkhead Union, 5/8 In Tube Sz (1874X10X10)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- ALLSTAR Hanging Brake Right Angle Pedal Assembly (ALL41013)
- Weatherhead Automotive Brakes