Shop All Brake Parts
Weatherhead
Male Connector, 45 Deg, 1/2 In Tube Sz
Mfr # 1880X8X4
Zoro # G0526671
product price: $34.64
/ea
$34.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Quick Connect
- For Use With Push Connect/Air Brake
- Type Male
- Thread Size 1/4-18
- Sub-Category Elbows
Product Information
- Brand Weatherhead
- MFR # 1880X8X4
- Zoro # G0526671
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/4-18 |
Tube Size | 1/2 in |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/4-18 |
Overall Length | 1 15/16 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS50177 (VS50177)
- JENDYK Jendyk KPLMK5HD-KA Closed Base Heavy Duty King Pin Trailer Lock - Keyed Alike (KPLMK5HD-KA)
- HALTEC LB Double Bend Swivel Valve, 7-1/2" (WH-70-J-667)
- STEELMAN 2" Universal Tire Repair Radial Patch, Box of 50 (JSRG8)
- WEATHERHEAD Union, 1/4 In Tube Sz (1862X4)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4X4)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- Weatherhead Automotive Brakes