Shop All Brake Parts
Weatherhead
Male Connector, 45 Deg, 1/2 In Tube Sz
Mfr # 1880X8
Zoro # G3159983
original price:
$30.39
9% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Quick Connect
- Pipe Size 1/4 in
- Material Brass
- Gasket Material Ethylene Propylene Rubber
- Thread Size 3/8-18
Product Information
- Brand Weatherhead
- MFR # 1880X8
- Zoro # G3159983
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Thread Size | 3/8-18 |
Tube Size | 1/2 in |
Fitting Thread Size | 1/4-18 |
Overall Length | 1 23/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Jet Ski Storage Cover, PCVJS12 (PCVJS12)
- ILC Replacement For Denso, 4280007414 Starter (428000-7414 STARTER)
- GROTE Replacement Lens for 50853, Yellow (90233)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6X6)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Male Connector, 3/8-18, 3/8 In Tube Sz (1368X6X6)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1868X8)
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0100)
- Weatherhead Brake Parts