Shop All Brake Parts
Weatherhead
Male Connector, 1/4-18, 1/4 In Tube Sz
Mfr # 1468X4X4
Zoro # G3359903
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Includes Nut and Sleeve
- Pipe Size 1/4 in
- Sub-Category Straight Connectors
- Connection Compression Nylon Tube
Product Information
- Brand Weatherhead
- MFR # 1468X4X4
- Zoro # G3359903
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 9/32 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 7/16-24, Thread Size B 1/4-18, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/16 x 6-3/8 in. (PA2884)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1/2 Diameter x 4-1/4 Inch Usable Length (66100)
- SPRINGFIELD MARINE Springfield Taper-Lock Seat Swivel Bushing (2171004)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 2 In (4R2.12.R110D)
- WEATHERHEAD Male Connector, 45 Deg, 5/8 In Tube Sz (1880X10)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1874X4X4)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- TRAMEC SLOAN Hose Connector, Screw Together, 225psi (881238)
- Weatherhead Automotive Brakes