Shop All Brake Accessories
Weatherhead
Male Connector, 1/2-14, 1/2 In Tube Sz
Mfr # 1468X8X8
Zoro # G1010371
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Thread Size 1/2"-14
- Type Male
- Standards DOT FMVSS 571.106, SAE
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Weatherhead
- MFR # 1468X8X8
- Zoro # G1010371
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Tube Size | 1/2 in |
Thread Size | 1/2"-14 |
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 25/32 in |
Thread Size B | 1/2-14 |
Thread Size A | 11/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 11/16-20, Thread Size B 1/2-14, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Car Platinum Ice Scent Vent Clip 0.07 oz Liquid , 2PK (01051)
- K-TOOL INTERNATIONAL 10 Ton Portable Ram Kit (KTIXD63709)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3815)
- WEATHERHEAD Insert, 3/4 In Tube Sz, PK10 (1484X12)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1474X4)
- WEATHERHEAD Insert, 5/8 In Tube Sz, PK10 (1484X10)
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- AGS Disposable Nitrile Gloves, 1 pair (NG-1A)
- Weatherhead Automotive Brakes