Shop All Hydraulic Hose Fittings
Weatherhead
Male Branch 3/8In, 3600X6
Mfr # 3600X6
Zoro # G3564176
product price: $8.03
/ea
$8.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Connection Type NPTF x NPTF x NPTF
- Fitting Size 3/8 in x 3/8 in x 3/8 in
- Finish Unfinished
- Fitting Material Brass x Brass x Brass
Product Information
- Brand Weatherhead
- MFR # 3600X6
- Zoro # G3564176
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Length (In.) | 1.68 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting C Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Fitting Thread Size 1 | 3/8"-18 |
Thread Size | 3/8"-18 |
Compatible Pipe Size | 3/8 in |
Overall Length | 1.68 in |
Hose Fitting A Size | 3/8 in |
Description
Male Branch 3/8In, 3600X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (31XG65)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- WEATHERHEAD Charlynn Kit Seal For H Series (60540)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- WEATHERHEAD Compression Sleeve 1/2In, 0060X08 (60X8)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-S68)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-J12)
- WEATHERHEAD Elbow Male 1/4In, 0049X04 (49X4)
- GATES MegaCrimp Couplings (4G-4FJISX)
- Weatherhead Hydraulic Hose Fittings