Shop All Hydraulic Hose Fittings
Weatherhead
Inverted Flare Nut Std. Steel 1/4In
Mfr # 105X4
Zoro # G3563817
product price: $0.33
/ea
Sold in multiples of 27 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Nut
- Length 0.56 in
- Fitting Connection Type Inverted Flare
- Fitting Material Steel
- For Use With Aluminum Tubing, Copper, Steel
Product Information
- Brand Weatherhead
- MFR # 105X4
- Zoro # G3563817
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.56 in |
Outside Dia. | 7/16 in |
Hex Size | 7/16 in |
Thread Size | 7/16-24 |
Tube Size | 1/4 in |
Fitting Thread Size | 7/16-24 |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 9/16 in |
Description
Inverted Flare Tube Nut, Application Hydraulic Brakes, LP Gases, Natural Gases, Fitting Thread Size 7/16-24, Flare Angle 45 Degrees , Fitting Material Steel, Hex Size 7/16 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Flared Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 1/4 in, Standards ASA, ASME, MS, SAE 040110, Compatible Tube Material Steel, Fitting Connection Type Inverted Flare
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (FE1008SF)
- NTN NTN 88500, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 16401 Mm W Double Sealed (88500)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60BS15H X 1)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (06E-106)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-505)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10504B-104)
- WEATHERHEAD Compression Union 1/8In, 0062X02 (62X2)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16611 (06Z-604)
- WEATHERHEAD Fitting C5515X12 3/4In O-Ring Connector (C5515X12)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08FJX TEE (6600-08-08-08)
- Weatherhead Hydraulic Hose Fittings