Shop All Brake Accessories
Weatherhead
Insert, 3/4 In Tube Sz, PK10
Mfr # 1484X12
Zoro # G1739832
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Connection Compression Nylon Tube
- Sub-Category Air Hose Connectors/Adapters
- Material Brass
- Tube Size 3/4 in
Product Information
- Brand Weatherhead
- MFR # 1484X12
- Zoro # G1739832
- Country of Origin United States
- Category Brake Accessories
Dimensions
Tube Size | 3/4 in |
Overall Length | 1 7/32 in |
Insert Diameter | 523/1000 in |
Compatible Tube Inner Diameter | 5/8 in |
Compatible Tube Outer Diameter | 3/4 in |
Details
Item | Insert |
Pressure (PSI) | 150 |
Connection | Compression Nylon Tube |
Sub-Category | Air Hose Connectors/Adapters |
Material | Brass |
Temp. Range | -40 Degrees to 200 Degrees F |
Standards | DOT FMVSS 571/189, SAE |
Application | Air, Air Brake |
Compatible Fitting Connection Type | Compression |
Minimum Operating Temperature | 40 Degrees F |
Specific Fitting Shape | Tube Insert |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 150 psi |
System of Measurement | Imperial |
Description
Insert, Application Air, Air Brake, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/4 in, Compatible Tube Inner Diameter 5/8 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT FMVSS 571/189, SAE, Insert Diameter 523/1000 in, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Radial Seal Inner Air, 46672 (46672)
- UWS Crossover Truck Tool Box, 63", EC10342 (EC10342)
- MOTORMITE 2-Wire Fog Lamp Socket Bulbs 881 And 889 Fog Light Conne, 85855 (85855)
- SKF Shaft Sleeve, Dia. 1.154 in. to 1.158 in. (99120)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X6)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1471X6)
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 10/bag (BLF-12)
- Weatherhead Brake Accessories