Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Screwable
Mfr # 06910E-608
Zoro # G3013580
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Threaded
- For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Weatherhead
- MFR # 06910E-608
- Zoro # G3013580
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 9/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.53 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Overall Length | 2.53 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 1/2 in, 1,750 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.53 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb (F3-8M)
- DODGE Sheave 469054 2B5V74-B (469054)
- NATIONAL Small Bore Metric Seals, 50X80X10-RLS35-S (50X80X10-RLS35-S)
- A.O. SMITH Century Condenser Fans Motor, 1/3 HP, 825 RPM, 208-230V, TEAO, Extended Studs (EM3405F)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-668)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- WEATHERHEAD Fitting 5/8 Tube 9/16-18In Thread Elbow (C5506X10)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-J08)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- WEATHERHEAD Pipe Plug Hex Head 1/4In Male, 3152X4 (3152X4)
- GATES Hose Fit Hydr 8G-12Fjx 1/2In (G251700812)
- Weatherhead Hydraulic Hose Fittings