Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK5
Mfr # 06E-666
Zoro # G3013407
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series G115; H017; H039; H114; H145; H146; H245; H324; H325; H350; H425; H545; H900
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Weatherhead
- MFR # 06E-666
- Zoro # G3013407
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.63 |
Hose Dash Size | 6 |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series G115; H017; H039; H114; H145; H146; H245; H324; H325; H350; H425; H545; H900, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 900mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ900)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160R020BN3HC, Return Line, 25 micron, Outside-In (MF0064002)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Plastic (MCL-15-P)
- MARATHON Motor G122, 1 1/2,1800, DP, 56, 3/60/208-230/460 (G122)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-606)
- WEATHERHEAD Fl Fitting, Crimp, 1-1/2" Hose, 1-1/2" Fl (24Z-G54)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16618 (08Z-616)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- Weatherhead Hydraulic Hose Fittings