Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK2
Mfr # 08E-106
Zoro # G3013109
product price: $38.32
/pk 2, $19.16/ea
$38.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Weatherhead
- MFR # 08E-106
- Zoro # G3013109
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 2.02 |
Hose Dash Size | 6 |
Hose Fitting A Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/2 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L380 (4L380)
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX84)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- VIAIR Port Billet Manifold, Mounting Bracket, (92820)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20666 (06Z-P10)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17516 (FF90192-02)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24716N-676)
- WEATHERHEAD Fitting 3/4In O-Ring Connector Straight (C5315X12)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (06E-106)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX 90 NB BENT TUBE 1.10" DL (NB6701-04-04)
- Weatherhead Hydraulic Hoses & Fittings