Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK2
Mfr # 06E-J06
Zoro # G2284436
product price: $28.80
/pk 2, $14.40/ea
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H243; H275; H277;H285
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Weatherhead
- MFR # 06E-J06
- Zoro # G2284436
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.79 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H009; H243; H275; H277;H285, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L310 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310-2)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- DODGE FC-E-112R Type E-Xtra Piloted Flange Bearing (012327 1-3/4 TYP E PLTFLG 4BT)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- WEATHERHEAD Fitting C5515X12 3/4In O-Ring Connector (C5515X12)
- WEATHERHEAD Pipe Close Nipple 3/8In, 3326X6 (3326X6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-670)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16661 (08Z-648)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24712N-472)
- GATES Hydraulic Adapter-Sae To Sae, G60102-0008 (G60102-0008)
- Weatherhead Hydraulic Hoses & Fittings