Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK10
Mfr # 06E-606
Zoro # G3013425
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series G115; H017; H039; H114; H145; H146; H245; H324; H325; H350; H425; H545; H900
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Weatherhead
- MFR # 06E-606
- Zoro # G3013425
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.19 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series G115; H017; H039; H114; H145; H146; H245; H324; H325; H350; H425; H545; H900, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X7/8 (2AK41X7/8)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK451)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16707 (06Z-S68)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2052 (90306-064000-0)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-J08)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Fem JIC 3/8 (2406-08-06)
- Weatherhead Hydraulic Hoses & Fittings