Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK10
Mfr # 04E-604
Zoro # G3014131
product price: $83.10
/pk 10, $8.31/ea
Free Shipping & Returns
$83.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Weatherhead
- MFR # 04E-604
- Zoro # G3014131
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.92 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 7/16 in |
Thread Size | 7/16"-20 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 12 x 340mm PL, T68 (340-5M-12)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- WEATHERHEAD Street Elbow 3/8In Pipe, 3400X06 (3400X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16582 (08Z-104)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16845 (06Z-76P)
- WEATHERHEAD Adapter Ring, 51868 (T-400-8)
- WEATHERHEAD N Series Field Attachable Fitting, 213, (21310N-610)
- WEATHERHEAD Fitting 1/2In Tube To 5/8In Port (C5315X8X10)
- FOSTER Brass Plug, 3/4"x3/4"FPT (K6B)
- Weatherhead Hydraulic Hose Fittings