Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 08Z-106
Zoro # G3012865
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2"
Product Information
- Brand Weatherhead
- MFR # 08Z-106
- Zoro # G3012865
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 2.49 |
Hose Dash Size | 6 |
Thread Size | 3/8"-18 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/2 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6008VV C4 ENRS, 6000 Series Single Row Deep Groove Ball Bearing (6008VV C4 ENRS)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- CRUSHPROOF TUBING Flarelock Hose for Compact Cars (FLT250)
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- WEATHERHEAD Male Branch 3/8In, 3600X6 (3600X6)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06910E-608)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2049 (90306-065540-0)
- WEATHERHEAD Compression Sleeve 1/2In, 0060X08 (60X8)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16882 (06Z-62C)
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 3/4-16 JIC (1AA8FJB6)
- Weatherhead Hydraulic Hose Fittings