Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 06Z-J06
Zoro # G2284427
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Weatherhead
- MFR # 06Z-J06
- Zoro # G2284427
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 2.66 |
Hose Dash Size | 6 |
Thread Size | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081708, Pressure Line, 25 micron, Outside-In (MF0576064)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-688)
- WEATHERHEAD Compression Sleeve 1/4In, 0060X04 (60X4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16707 (06Z-S68)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24716N-656)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20706 (08Z-758)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-108)
- GATES GlobalSpiral Couplings (16GS-16FL)
- Weatherhead Hydraulic Hose Fittings