Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-S64
Zoro # G3013757
$15.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Weatherhead
- MFR # 04Z-S64
- Zoro # G3013757
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.95 |
Hose Dash Size | 4 |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 9/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (1C-143)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2044 (90305-055400-0)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC206-20)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-505)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-608)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10504B-104)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- WEATHERHEAD Fitting 1/2In Tube To 5/8In Port (C5315X8X10)
- FOSTER Brass Plug, 1/4"x1/4"FPT (K2B)
- Weatherhead Hydraulic Hoses & Fittings