Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-A24
Zoro # G3013809
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Weatherhead
- MFR # 04Z-A24
- Zoro # G3013809
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.09 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm (6684 17 22)
- BOSTON GEAR SpurGear, 32DP, 20PA, 72Teeth, Brass (Y3272)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1280,160 Teeth (W-1280)
- GAST End Cap-Dead 2/4/Nl31 Am Sp Am307D (AM307D)
- WEATHERHEAD Fitting 1In Tubex1In Pipe Male Connector (C5205X16)
- WEATHERHEAD Elbow Male 3/8In X 3/8In, 0049X06X06 (49X6X6)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- WEATHERHEAD Adapter Ring, 63782 (T-410-25)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-608)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-512)
- BRENNAN INDUSTRIES 08MAORB-08MORB Straight, 2PK (3474-08-08-NWO)
- Weatherhead Hydraulic Hose Fittings