Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-665
Zoro # G3013845
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Weatherhead
- MFR # 04Z-665
- Zoro # G3013845
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/2 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 1.92 |
Hose Dash Size | 5 |
Thread Size | 1/2"-20 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 6.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M327)
- D&D 56" Outside Length, 1/2" Top Width, 1 Ribs (AX54)
- INGERSOLL-RAND UP6 5-15 Compressor Maintenance Kit Ultra Coolant (47721395001)
- PIX NORTH AMERICA Fhp V-Belt 4L430 (A41)
- WEATHERHEAD Pipe Plug Hex Head 1/4In Male, 3152X4 (3152X4)
- WEATHERHEAD Street Elbow 1/4In Pipe, 3400X04 (3400X4)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10504B-104)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-406)
- WEATHERHEAD Compression Union 3/16In, 0062X03 (62X3)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2045 (90304-041000-0)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- Weatherhead Hydraulic Hose Fittings