Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-605
Zoro # G3013860
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4"
Product Information
- Brand Weatherhead
- MFR # 04Z-605
- Zoro # G3013860
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/2 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 1.98 |
Hose Dash Size | 5 |
Thread Size | 1/2"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #9244 (9244)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- INGERSOLL-RAND Ring Kit, Ingersoll Rand (20100285)
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-10-11)
- WEATHERHEAD Elbow Male 1/8Inx1/8In Pipe, 0069X02 (69X2)
- WEATHERHEAD Inverted Flare Nut Std. Steel 3/16In, (105X3)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10504B-104)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16882 (06Z-62C)
- WEATHERHEAD Fitting C5205X5X4 5/16In Tubex1/4In Pipe (C5205X5X4)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-686)
- AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF6)
- Weatherhead Hydraulic Hoses & Fittings