Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-104
Zoro # G3013906
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4"
Product Information
- Brand Weatherhead
- MFR # 04Z-104
- Zoro # G3013906
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.06 |
Hose Dash Size | 4 |
Thread Size | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAFLO 1/2In 140Psi Npt Pneumatic Lubricator (L1593)
- CLESCO 1" ID Pillow Block Bearing SolID Uhmw Bearing (PBUH-UH-100)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- FESTO Standards-Based Cylinder DNC-50-160-PPV (DNC-50-160-PPV)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-112)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06910E-608)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-610)
- WEATHERHEAD Pipe Plug Hex Head 3/8In Male, 3152X6 (3152X6)
- WEATHERHEAD Tee Brass 1/4In, 3700X4 (3700X4)
- TOMPKINS Hydraulic Fitting-Metric CompressionS12(20X1.5) STR UNION-M16X2 MTP (MC6160-S12-S12-M16X2.0)
- Weatherhead Hydraulic Hose Fittings