Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Coupleable
Mfr # 10512B-108
Zoro # G3012549
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series H0105, H0106, H115, H116
- For Hose Dash Size -8
- Hydraulic Hose I.D. 3/4"
Product Information
- Brand Weatherhead
- MFR # 10512B-108
- Zoro # G3012549
- Country of Origin India
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 1.86 |
Hose Dash Size | 8 |
Thread Size | 1/2"-14 |
Overall Length | 1.86 mm |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Barb Size | 3/4 in |
Compatible Pipe Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/2 in, Thread Type NPT, Overall Length 1.86 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL COUPLER MANUAL LOW SIDE f/R1234YF (ME83934)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- TB WOODS V-Belt Sheave, Classical, 5.4 dia. x 5B-SK (545B)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16830 (06Z-356)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-686)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20744 (08Z-606)
- WEATHERHEAD Adapter Pipe 1/4Inx1/8In, 3200X04X02 (3200X4X2)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- BRENNAN INDUSTRIES 12MJ-12MJ-12FJS Branch Tee Forged (6600-12-12-12-FG)
- Weatherhead Hydraulic Hoses & Fittings