Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Coupleable
Mfr # 10506B-106
Zoro # G3012600
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series H0105, H0106, H115, H116
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Weatherhead
- MFR # 10506B-106
- Zoro # G3012600
- Country of Origin India
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.72 |
Hose Dash Size | 6 |
Overall Length | 1.72 mm |
Thread Size | 3/8"-18 |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 3/8 in, Thread Type NPT, Overall Length 1.72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-.7 X 44.2 Lg (954-0281)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 30 Degree Angle Grease Fittings 8PK (63226)
- CARLISLE Belt, 5L470 (5L470)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42512N-612)
- WEATHERHEAD Fitting C5315X16 1In O-Ring Connector (C5315X16)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2045 (90304-041000-0)
- WEATHERHEAD Elbow Male 1/8Inx1/8In Pipe, 0069X02 (69X2)
- FOSTER SS303 Socket, 1/2"x1/2" FPT (H4S/S)
- Weatherhead Hydraulic Hose Fittings