Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Coupleable
Mfr # 10506B-104
Zoro # G3012619
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series H0105, H0106, H115, H116
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Weatherhead
- MFR # 10506B-104
- Zoro # G3012619
- Country of Origin India
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 3/8 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.7 |
Hose Dash Size | 4 |
Thread Size | 1/4"-18 |
Overall Length | 1.7 mm |
Compatible Pipe Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Barb Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/4 in, Thread Type NPT, Overall Length 1.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- AEROQUIP Adpt, MORB-FORB, 7/8-14, 9/16-18, Strt (FF1010-1006S)
- HHIP TPG-221 C-6 Carbide Insert (6020-0221)
- SMC Valve, Base Mnt, 5 Port, 2 Position, 110VAC (SY3140-3LZ)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-505)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-104)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (12E-612)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (20Z-620)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20706 (08Z-758)
- AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FRA10)
- Weatherhead Hydraulic Hose Fittings