Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/8in.IDx50 ft., 3400 psi
Mfr # H19006-50
Zoro # G3010239
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,400 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F, Water: 32 Degrees to 158 Degrees F
- Standards EN 853 1SN, ISO 1436-1 ISN, J1942/1, MSHA, SAE 100R1AT Type S
Product Information
- Brand Weatherhead
- MFR # H19006-50
- Zoro # G3010239
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Inside Dia. (In.) | 3/8 |
Hose Outside Dia. (In.) | 11/16 |
Min. Bend Radius (In.) | 5 |
Dash Size | 06 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. | 25/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 25/32 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H190, Max. Working Pressure @ 70 F 3,400 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F, Water: 32 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- BOSTON GEAR HelicalGear, 24DP, 14.5PA, 36Teeth, LH (H2436L)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6201RS)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H28004-50)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H29004-50)
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 (H43012)
- WEATHERHEAD H243 PTFE - Non-conductive SAE 100R14, 2 (H24308)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 06 (H28006)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (787TC-6-RL)
- Weatherhead Hydraulic Bulk Hoses