Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/8in.IDx50 ft., 1125 psi
Mfr # H01706-50
Zoro # G3010747
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,125 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards J1942/1, MSHA, SAE 100R3, USCG
Product Information
- Brand Weatherhead
- MFR # H01706-50
- Zoro # G3010747
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. (In.) | 3/4 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 3/8 |
Min. Bend Radius (In.) | 4 |
Dash Size | 06 |
Hose Outside Dia. | 3/4 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H017, Max. Working Pressure @ 70 F 1,125 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60473-0404 (G60473-0404)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4416 OH)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122177-00)
- MARATHON MOTORS Pressure Washer Motor, 2 hp, 1725 RPM (056B17F5319)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 1125 psi (H01706-250R)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18006)
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 (H43012)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 5000 psi (H245L06-250R)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 4500 psi (H28008-250R)
- AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- Weatherhead Hydraulic Bulk Hoses