Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi
Mfr # H28012-50
Zoro # G3009776
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,500 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
- Standards EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
Product Information
- Brand Weatherhead
- MFR # H28012-50
- Zoro # G3009776
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Min. Bend Radius (In.) | 4-3/4 |
Hose Inside Dia. (In.) | 3/4 |
Dash Size | 12 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 1-3/32 |
Hose Outside Dia. | 57/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 57/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 3,500 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88972-02-02)
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 2-1/2" (RFP 208)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (288435)
- CHICAGO RAWHIDE Small Bore Seals, #13568 (13568)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- WEATHERHEAD H243 PTFE - Non-conductive SAE 100R14, 2 (H24308)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 10 (H06910)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 3700 psi (H19004-250R)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H28004-50)
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 (H43016)
- Weatherhead Hydraulic Bulk Hoses