Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/4in.IDx250 ft., 3500 psi
Mfr # H28012-250R
Zoro # G3009767
product price: $3,233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,233.99
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,500 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
- Standards EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
Product Information
- Brand Weatherhead
- MFR # H28012-250R
- Zoro # G3009767
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 250 ft |
Hose Outside Dia. (In.) | 1-3/32 |
Hose Length (Ft.) | 250 |
Dash Size | 12 |
Hose Inside Dia. (In.) | 3/4 |
Min. Bend Radius (In.) | 4-3/4 |
Hose Outside Dia. | 57/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 57/64 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 3,500 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 02476, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (02476)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- KOYO Medium Ball Bearings 31-52mm (6204 2RS)
- FOSTER SS303 Plug, 3/8"x3/8"FPT (K3S/S)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H29012-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 1125 psi (H01706-50)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD H545 2 Steel Braid N/A, 62193 12 (H54512)
- WEATHERHEAD GH134W Refigerant Hose, 17425 08 (GH001-8WR50)
- WEATHERHEAD H243 PTFE - Non-conductive SAE 100R14, 2 (H24308)
- AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- Weatherhead Hydraulic Hoses & Fittings