Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi
Mfr # H28004-50
Zoro # G3009870
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 6,500 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
- Standards EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
Product Information
- Brand Weatherhead
- MFR # H28004-50
- Zoro # G3009870
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Hose Outside Dia. (In.) | 17/32 |
Dash Size | 04 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1/4 |
Min. Bend Radius (In.) | 2 |
Hose Outside Dia. | 55/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 55/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 6,500 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE B 0.75 HP HP, 56 Frame, 230/460V Voltage (RM3112A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- ILC Replacement for PRESTOLITE MDY7039S MOTOR (MDY7039S MOTOR)
- HYDAC 0080MA025P Size 0080, 25 Micron Filter Element for Spin-on Filters (0080MA025P)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 6500 psi (H28004-250R)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- WEATHERHEAD H243 PTFE - Non-conductive SAE 100R14, 2 (H24308)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18006)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H29004-50)
- SUNSONG Brake Hydraulic Hose - Front Left, 2201294 (2201294)
- Weatherhead Hydraulic Bulk Hoses