Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1/2in.IDx250 ft., 2900 psi
Mfr # H19008-250R
Zoro # G3010196
original price:
$1,447.15
22% off
new price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,900 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F, Water: 32 Degrees to 158 Degrees F
- Standards EN 853 1SN, ISO 1436-1 ISN, J1942/1, MSHA, SAE 100R1AT Type S
Product Information
- Brand Weatherhead
- MFR # H19008-250R
- Zoro # G3010196
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 250 ft |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 13/16 |
Min. Bend Radius (In.) | 7 |
Hose Length (Ft.) | 250 |
Dash Size | 08 |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H190, Max. Working Pressure @ 70 F 2,900 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F, Water: 32 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 3-Way (CAT33P-000-N)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (S21-8P)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (1L695)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 08 (H06908)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 5000 psi (H245L06-250R)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 08 (H28008)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H28004-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 1125 psi (H01706-50)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH663-4X50)
- Weatherhead Hydraulic Hoses & Fittings