Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi
Mfr # H43008-100
Zoro # G3009441
product price: $1,884.99
/ea
Free Shipping & Returns
$1,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 6,000 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
- Standards DIN856 4SP, EN856 R12, SAE 100R12
Product Information
- Brand Weatherhead
- MFR # H43008-100
- Zoro # G3009441
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Dash Size | 08 |
Hose Outside Dia. (In.) | 59/64 |
Min. Bend Radius (In.) | 3-1/2 |
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. | 15/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 15/16 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H430, Max. Working Pressure @ 70 F 6,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards DIN856 4SP, EN856 R12, SAE 100R12, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- FESTO Standards-Based Cylinder DSNU-12-160-P-A (DSNU-12-160-P-A)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431602, Return Line, 10 micron, Outside-In (MF0062289)
- TOMPKINS Hydraulic Fitting-Stainless16FJ-20MJ-SS (SS-2406-16-20-FG)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 6500 psi (H28004-250R)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD H243 PTFE - Non-conductive SAE 100R14, 2 (H24308)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H29004-50)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 (H43012)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- Weatherhead Hydraulic Bulk Hoses